Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1324-0000

Eppendorf® New Brunswick I26/I26R Incubator Shaker

I26, non refrigerated, orbit diameter 2.5 cm (1 in.), AC/DC input 120 V, 50 - 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

CSA and CE compliant
I26
non refrigerated
orbit diameter 2.5 cm (1 in.)

manufacturer/tradename

Eppendorf® M1324-0000 (US)

parameter

temp. range (ambient +7 to 60°C)
25-250 rpm (speed range with 3 stacked units)
25-300 rpm (speed range with 1 unit)
25-400 rpm (speed range with 1 unit)
±0.5 °C (Temperature Uniformity at 37 Celsius)

W × D × H

128.3 cm × 77 cm × 70

platform size

46 cm × 46 cm

weight

186 kg

Looking for similar products? Visit Product Comparison Guide

General description

benchtop incubator with built-in shaker

Features and Benefits

  • Offers simple operation and exact setpoint control due to digital display and microprocessor controls
  • A slide-out platform provides access to all samples, including those in the back
  • A large LED display with an easy-to-use keypad allows for direct temperature and speed calibration
  • Add up to three units maximum while occupying little space

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service