Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1232-0100

Eppendorf® New Brunswick Innova® 5050/5051 Racking System

for Innova® 2300 platform shakers, AC/DC input 120 V, 60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$8,190.00

$8,190.00


Check Cart for Availability


Select a Size

Change View
1 EA
$8,190.00

About This Item

UNSPSC Code:
41104405

$8,190.00


Check Cart for Availability

feature

CSA and CE compliant
comes pre-assembled; Includes electrical strip for power multiple shakers
for Innova® 2300 platform shakers

manufacturer/tradename

Eppendorf® M1232-0100 (US)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

CO2 incubator with built-in shaker; bechtop, floor, or stackable (x2)
The New Brunswick S41i is the only CO2 incubator with an Eppendorf shaker inside. The S41i precisely controls temperature, shaking speed, and CO2, providing the ideal environment for growing mammalian and stem cells in culture. Accepts flasks up to 4 liters. Standard perforated shelf allows for static incubation at the same time as shaking and a second static shelf can be added as an option. Renowned triple eccentric drive provides stable, uniform and vibration-free motion connected to the shaking platform by four encapsulated support rods. The drive mechanism located below the chamber ensures that heat generated by the drive does not affect the critical environment within the chamber. The intuitive touch screen display and controls allows you to operate and monitor performance.
For ordering information, options and accessories see page 456 (shaker section)
  • CO2 incubator with a built-in New Brunswick shaker
  • High Temperature Disinfection (4 h at 120 °C) Standard
  • Comprehensive and rapid analysis of real time and historical conditions
  • Large, easy–to–read display for quick viewing of multiple parameters, help screens, trend graphs and diagnostics
  • Intuitive controller lets you quickly change environmental and alarm settings, perform on-screen troubleshooting and diagnostics
  • 72–hour continuous data logging and detailed record of temperature, alarms, door openings and environmental conditions
  • Password protected settings and alarm set points

for Innova® 2300 platform shakers

Application

  • Culturing of suspension cells requiring gentle agitation
  • Incubating adherent cells on the shelf included with the unit: adding a 2nd static shelf and using the shaking platform as a 3rd shelf
  • Adherent cells such as stem cells that require both incubation and periodic gentle shaking

Features and Benefits

  • Temperature range from 4C above ambient to 50C
  • Shaking speeds between 25–400 rpm, 25–300 rpm if stacked
  • Large 35.6 × 61 cm (14 in × 24 in) platform accommodates flasks up to 4 liters providing flexibility with your cultures
  • Single or double stacked for increased capacity

Inner and outer door saves valuable gass while maintaining the perfect enviornment for your cells
Standard High Temperature Disinfection provides a sterile surface protecting your cells
  • Intuitive touch screen controls provides for precise control of the culturing enviornment
  • Perforated shelf allows for static incubation at the same time as shaking

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service