Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1191-0030

Eppendorf® New Brunswick Innova® Platform Shaker

2350, size 2.5 cm (1 in.) , orbit diameter, AC/DC input 120 V, 60 Hz (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

feature

2350
CSA and CE compliant
benchtop model
platform sold separately

manufacturer/tradename

Eppendorf® M1191-0030 (US)

parameter

25-500 rpm (speed range)

W × D × H

91.4 cm × 61 cm × 16.3 cm

platform size

91 cm × 61 cm

size

2.5 cm (1 in.) , orbit diameter

weight

52 kg

Looking for similar products? Visit Product Comparison Guide

General description

For shaking in ambient conditions: on the bench, in an incubator or in a warm or cold room, the Innova Platform Shakers are the instrument of choice. Dependable operation is due in large part to the New Brunswick triple-eccentric counterbalanced drive. The Innova platform shaker model 2350 comes with additional stabilizing feet and/or counterweight to balance larger loads on an oversized platform. With a 36"×24" platform that accepts up to 8×6 L Erlenmeyer flasks and offered in a 1" and 2" orbit, the Innova 2350 provides flexibility and dependability for your lab
platform shaker; benchtop model

Features and Benefits

  • Triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • Quiet operation provides a favorable work environment
  • Shaking speeds between 25 – 500 rpm for 2.5 cm (1 in) orbits and 25 – 300 rpm for 5.1 cm (2  in) orbits provides versatility for culturing a wide range of cell types.
  • Speed controlled and displayed in increments of 1 rpm
  • Includes audible and visual alarms, timer (0 – 99.9 h) with continuous operation or automatic shut-off at the end of the study
  • Enclosed electronics and mechanical components prevent internal damage from accidental spills

Versatile 91×61 cm (36×24 in) marine plywood accessory platform (sold separately) accommodates up to 8×6 L Erlenmeyer flasks
  • Low profile - less than 6" (15 cm) tall-enables use of multiple shakers in an incubator or environmental chamber

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service