EPM1191-0000
Eppendorf® New Brunswick™ Innova® Platform Shaker
2300, size 2.5 cm (1 in.) , orbit diameter, AC/DC input 120 V, 60 Hz (US)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
feature
2300
CSA and CE compliant
benchtop model
platform sold separately
manufacturer/tradename
Eppendorf® M1191-0000 (US)
parameter
25-500 rpm (speed range)
W × D × H
76.2 cm × 56.6 cm × 16.3 cm
platform size
76 cm × 46 cm
size
2.5 cm (1 in.) , orbit diameter
weight
48 kg
Looking for similar products? Visit Product Comparison Guide
General description
For shaking in ambient conditions: on the bench, in an incubator or in a warm or cold room, the Innova Platform Shakers are the instrument of choice. Dependable operation is due in large part to the New Brunswick triple-eccentric counterbalanced drive. The Innova platform shaker model 2300 offers a "quick-change" platform kit for frequent platform changes; enables snapping platforms in place without tools. With a 30"×18" platform that accepts up to 4×6 L Erlenmeyer flasks and offered in a 1" and 2" orbit, the Innova 2300 provides flexibility and dependability for your lab.
platform shaker; benchtop model
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc.
New Brunswick is a trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service