Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPM1190-0010

Eppendorf® New Brunswick Innova® Platform Shaker

2050, size 1.9 cm , orbit diameter, AC/DC input 120 V, 60 Hz (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

2050
CSA and CE compliant
benchtop model
platform sold separately

manufacturer/tradename

Eppendorf® M1190-0010 (US)

parameter

25-500 rpm (speed range)

W × D × H

41 cm × 37 cm × 14.6 cm

platform size

41 cm × 31 cm

size

1.9 cm , orbit diameter

weight

16 kg

Looking for similar products? Visit Product Comparison Guide

General description

platform shaker; benchtop model

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service