Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPK0641-1700

Eppendorf® Chest Freezer Rack

Holds 9 x 76 mm/ 3 in boxes, (1 x 9) configuration, aluminum, side access

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$222.00

$222.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$222.00

About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

$222.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.

material

aluminum

feature

(1 x 9) configuration
Holds 9 x 76 mm/ 3 in boxes
max. box size [mm]: 133 x 133
side access

manufacturer/tradename

Eppendorf® K0641-1700 (Global)

technique(s)

cryopreservation: suitable

D × W × H

136 mm (5.4 in.) × 140 mm (5.5 in.) × 751 mm (29.6 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT chest freezer: Innova C585 (max. 288 boxes), Innova C760 (max. 396 boxes), CryoCube FC660/ FC660h (max. 360 boxes)max. box number per rack: 9 (1 x 9)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service