Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPF740220035

Eppendorf® CryoCube F740hi

5/DL/a, AC/DC input 120 V, US 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103006

feature

5/DL/a

manufacturer/tradename

F740220035
Eppendorf®

parameter

-50— -86 °C temp. range

capacity

(740 L)

Looking for similar products? Visit Product Comparison Guide

General description

Expanded options for enhanced security: The following models of the CryoCube F740 series are available, you can select the best fit for your needs:

  • CryoCube F740h: 80 mm wall (polyurethane foam and vacuum insulation panels), LED interface, "green" cooling liquids (R290/ R170), and air-cooling
  • CryoCube F740hi: 80 mm wall (polyurethane foam and vacuum insulation panels), touchscreen interface, "green" cooling liquids (R290/ R170), and air-cooling
  • CryoCube F740hiw: 80 mm wall (polyurethane foam and vacuum insulation panels), touchscreen interface, "green" cooling liquids (R290/ R170), and water-cooling


All CryoCube F740 series models have a volume of 740 L (26.1 square feet) and a temperature range from -50 °C to -86 °C.

Eppendorf ULT Freezers are known for their energy efficiency, reliability, and worry-free, long-term sample preservation.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service