EPF660400005
Eppendorf® CryoCube® FC660 Chest Freezer
capacity class 660 L, AC/DC input 208 V / 220 V, 60 Hz, US 3-pin plug
About This Item
Recommended Products
feature
CE compliant
CSA approved
40 max. racks per freezer
manufacturer/tradename
Eppendorf® EPF660400005
parameter
ambient temp. range (-85 °C) (pull down is 4.4 hours)
W × D × H
207 cm × 84 cm × 107.5 cm
weight
280 kg
output
454 watts (heat output)
Looking for similar products? Visit Product Comparison Guide
General description
The ratio of the number of storage boxes to energy consumption is higher for chest freezers than upright models. When the chest freezer is opened, the cold air is kept inside. Additional insulated panels cover the inner chamber and increase energy saving. You can store up to 52,000 vessels in a CryoCube FC660. Each CryoCube model is delivered with its own specific certificate.
Application
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- Blood components
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
- Premium seals for optimal temperature uniformity
- 2-stage cascade cooling system for reliable cooling processes
- New ergonomic handle requires less force and provides easier access
- Insulated inner lids help to maintain temperature stable when opening freezer
- New high-efficiency fan, compressor, and condenser for lower energy consumption
- Access port for TCA-3 alarm system for supervised sample storage
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
- Compatible with CO2/LN2 injection system as backup for highest sample safety
Other Notes
5 cm (2 in) tall boxes: 520
7.5 cm (3 in) tall boxes: 360
10 cm (4 in) tall boxes: 240
Box capacity per rack
5 cm (2 in) tall boxes: 13
7.5 cm (3 in) tall boxes: 9
12.5 cm (4 in) tall boxes: 6
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service