EPF570400005
Eppendorf® CryoCube® F570 ULT Upright Freezer
capacity class 570 L, with 5 shelves, AC/DC input 208 V / 220 V, 60 Hz, US 3-pin plug
Synonym(s):
laboratory shakers, orbital shakers
About This Item
Recommended Products
feature
CE compliant
CSA approved
25 max. racks per freezer
with 5 shelves
manufacturer/tradename
Eppendorf® F570400005
parameter
ambient temp. limit (-85 °C) (pull down is 5.1 hours)
W × D × H
102.5 cm × 85.2 cm × 194 cm
weight
270 kg
output
479 watts (heat output)
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- Blood components
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
- Traditionally foamed polyurethane insulation provides efficient insulation protection
- Quick pull-down and recovery times with reliable heavy-duty compressors for sample safety
- SMART PLUS™ diagnostic system displays error codes allowing accurate diagnoses by engineers over the phone, saving you time and money
- Easy-to-read, eye level, flush mounted LED control panel and alarm status with integrated SMART PLUS diagnostics
- Inner doors are insulated minimizing cold air loss while accessing your samples
- 5 compartments, each accepts Eppendorf racks as well as other popular brands without adjustment
- Each shelf is adjustable in height for additional storage flexibility
- Special low-temperature outer door seals allow gaskets to remain flexible at –86 C and prevents ice buildup
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Other Notes
5 cm (2 in) tall boxes: 400
6.5 cm (2.5 in) tall boxes: 300
7.5 cm (3 in) tall boxes: 200
10 cm (4 in) tall boxes: 200
DWP per freezer
10 cm (4 in) tall boxes: 600
Box capacity per rack
5 cm (2 in) tall boxes: 16
6.5 cm (2.5 in) tall boxes: 12
7.5 cm (3 in) tall boxes: 8
10 cm (4 in) tall boxes: 8
DWP: 24
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service