EPF570220005
Eppendorf® CryoCube® F570h High Efficiency Upright Freezer
capacity class 570 L, with 5 shelves, AC/DC input 115 V, 50/60 Hz, US 3-pin plug
About This Item
Recommended Products
feature
25 max. racks per freezer
with 5 shelves
manufacturer/tradename
Eppendorf® F570220005
parameter
ambient temp. range (-85 °C)
W × D × H
102.5 cm × 85.2 cm × 194 cm
weight
296 kg
output
392 watts (heat output)
Looking for similar products? Visit Product Comparison Guide
General description
Sustainability for ULT freezers is a challenge: Maintaining extremely low temperatures of -86 C for 24 hours a day, 7 days a week needs energy.
By following the epGreen concept, the Eppendorf freezer R&D team developed intelligent solutions where energy savings are combined with durable long-lasting product quality and ergonomic aspects. By using highly efficient technologies, the CryoCube 570h just needs 7.6 KWh/day. This future-oriented instrument class provides consumption levels which are ahead of most competitors within this volume class.
Besides the sustainability, the focus is on ergonomic aspects. Especially the new door handle of the CryoCube models is based on the Eppendorf PhysioCare Concept: Safe grip but very light forces needed to open and close the freezer door.
For even higher sample safety, the Eppendorf High-Efficiency Freezers can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezers remotely.
When investing in a new ULT freezer, the product price itself is one decision aspect. Others include the long-term costs of power consumption and the costs of service and spare parts. Keep in mind, a high-quality ULT freezer will do its job in the lab for 10 years or more.
Application
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
- Broad range of capacity classes: 410 L to 725 L, e.g. from 24,000 to 50,400 samples
- Efficient insulation, composed of traditional insulation, vacuum insulation panels, and Vacupor NT technology achieve energy savings
- Efficient compressor control system reduces cycle times to lower energy consumption and increases freezer longevity
- New automatic vent port on front door of upright CryoCube models improves energy consumption and enables fast sample access
- Lockable main switch to prevent switch-offs by accident
- Location for chart recorder for data documentation
- Ergonomic door handle of CryoCube models based on Eppendorf PhysioCare Concept requires less force and provides easier access
- Some models are available as air-cooled as well as water-cooled for further energy saving
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Other Notes
5 cm (2 in) tall boxes: 400
6.5 cm (2.5 in) tall boxes: 300
7.5 cm (3 in) tall boxes: 200
10 cm (4 in) tall boxes: 200
DWP per freezer
10 cm (4 in) tall boxes: 600
Box capacity per rack
5 cm (2 in) tall boxes: 16
6.5 cm (2.5 in) tall boxes: 12
7.5 cm (3 in) tall boxes: 8
10 cm (4 in) tall boxes: 8
DWP: 24
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service