Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPCO48R-120-1000

Eppendorf® Galaxy® 48R CO2 Incubator

high temperature disinfection, AC/DC input 120 V, 50/60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104403

material

stainless steel

feature

CSA and CE compliant
Display readout: Temperature and CO2 level, 72-hour data/chart logger, alarm settings
high temperature disinfection

manufacturer/tradename

Eppendorf® CO48R-120-1000

parameter

0.2-20% (CO2 range)
ambient +4 to 50 °C temp. range

W × D × H

48.3 cm × 47.5 cm × 64.5 cm

inside W × D × H

48.3 cm × 47.5 cm × 550 cm

weight

31.8 kg

capacity

48 L

Looking for similar products? Visit Product Comparison Guide

General description

The Galaxy 48 R CO2 Incubator is a mid-sized, 48 liter incubator designed to optimize performance in applications that require a higher level of isolation and can be used in small labs. The 48 R series of incubators feature a large backlit display with on screen help menu, control and data logging of temperature, CO2, door openings, alarms, and optional O2 gas and humidity monitoring.

Features and Benefits

  • 48 Liter (1.7 ft3) provides mid-sized capacity within a small footprint
  • Options: High Temp. Disinfection (4 hour at 120 °C), O2 control (e.g. for hypoxic studies), 2-split inner glass door
  • Fanless design offers more usable space
  • Six-sided direct heating system provides a uniform incubated environment
  • Deep-drawn, easy-to-clean stainless steel chamber without seams or welds
  • Low gas consumption
  • Integrated alarm relay

benchtop, under bench, floor, or stackable (x2)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Galaxy is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service