Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPCO48220005

Eppendorf® Galaxy® 48R CO2 Incubator, 48 L, 3 (6 optional) shelves

AC/DC input 120 V, parameter 1-19% (O2 control)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

AC/DC input

120 V

material

stainless steel

manufacturer/tradename

Eppendorf® CO48220005

parameter

1-19% (O2 control)
4-50 °C temp. range

Looking for similar products? Visit Product Comparison Guide

General description

Stackable CO2 incubator with 48 L capacity, advanced model

Features and Benefits

  • 48 Liter (1.7 ft3) provides mid-sized capacity within a small footprint
  • Options: High Temp. Disinfection (4 hour at 120 °C), O2 control (e.g. for hypoxic studies), 2-split inner glass door
  • Fanless design offers more usable space
  • Six-sided direct heating system provides a uniform incubated environment
  • Deep-drawn, easy-to-clean stainless steel chamber without seams or welds
  • Low gas consumption
  • Integrated alarm relay

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Galaxy is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service