Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPCO170R-120-0000

Eppendorf® Galaxy® 170R CO2 Incubator

AC/DC input 120 V, 50/60 Hz, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104403

material

stainless steel

feature

CSA and CE compliant
Display readout: Temperature and CO2 level

manufacturer/tradename

Eppendorf® CO170R-120-0000

parameter

0.2-20% (CO2 range)
ambient +4 to 50 °C temp. range

W × D × H

70.8 cm × 71.1 cm × 84.5 cm

weight

89.9 kg

capacity

170 L

Looking for similar products? Visit Product Comparison Guide

General description

Galaxy 170 R CO2 Incubators are high-capacity, 170 liter incubators that provide excellent quality, outstanding performance, and intuitive operation. These models can be conveniently placed on or under the bench or even double-stacked. Galaxy 170 R models provide a tremendous amount of usable space that can be optimized with options such as High Temperature Disinfection, O2 control, and split inner doors. Galaxy 170 R incubators feature an integrated controller for simple on-screen and data logging.

Features and Benefits

  • Standard features: Sealed inner glass door, reliable IR CO2 sensor, RS-232 communication port, 25 mm access ports
  • High Temperature Disinfection (4 hour at 120 °C) optional
  • Available with split inner doors
  • Fanless design offers more usable space and eliminates the fan as a classic, and often repeated source of contamination
  • Six-sided direct heating system provides a uniform incubated environment
  • Deep-drawn, easy-to-clean stainless steel chamber eliminates seams or welds, removing potential sources of contamination
  • Low gas consumption

benchtop, under bench, floor, or stackable (x2)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Galaxy is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service