Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EPAG-28

Eppendorf® 2.8 L Fernbach Flask Dedicated Platform

for 2.8 L Fernbach flasks, dedicated, aluminum

Synonym(s):

Platform for Eppendorf® New Brunswick Innova® 2300/43/43R, Excella® E10/E25/E25R Shakers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
Product EPAG-28 is not currently sold in your country. Contact Technical Service

material

aluminum

feature

dedicated
for 2.8 L Fernbach flasks

manufacturer/tradename

Eppendorf® AG-28 (EU)

size

76 cm × 46 cm

capacity

(6 x 2.8 L Fernbach flasks)

General description

Platforms designed for use with Eppendorf New Brunswick Innova 2300/43/43R, Excella E10/E25/E25R shakers.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Excella is a registered trademark of Eppendorf, Inc. 
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service