Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6315000040

Eppendorf® Mastercycler

X50p, AC/DC input 110 V / 230 V (GB plug), 96-well thermoblock, aluminum high pressure lid with control panel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

feature

96-well thermoblock, aluminum high pressure lid with control panel
X50p

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 6315000040

technique(s)

PCR: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.

Features and Benefits


Features
  • Heating rate: up to 10 °C/s
  • Wide selection of blocks from a fast silver block to 384 well block
  • Touch screen interface
  • Innovative 2D-Gradient for advanced PCR optimization
  • X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)

flexlid concept: automatic height adjustment of the lid allows you to use all types of consumables
  • Small footprint

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service