EP6305000041
Eppendorf® Mastercycler
X50r, AC/DC input 110 V / 230 V (GB plug), 96-well thermoblock, aluminum high pressure lid without control panel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102404
feature
96-well thermoblock, aluminum high pressure lid without control panel
X50r
packaging
pkg of 1 ea
manufacturer/tradename
Eppendorf® 6305000041
technique(s)
PCR: suitable
Looking for similar products? Visit Product Comparison Guide
General description
The new Mastercycler X50 is the elegant synthesis of speed, flexibility and PCR optimization for research PCR applications and standardization for routine PCR applications such as food testing etc. A new highly intuitive touch screen concept puts all of those benefits always at your fingertips.
Features and Benefits
Features
- Heating rate: up to 10 °C/s
- Wide selection of blocks from a fast silver block to 384 well block
- Touch screen interface
- Innovative 2D-Gradient for advanced PCR optimization
- X50 with Touchscreen can control up to 9 other units (connected cyclers do not have a touch screen interface)
flexlid concept: automatic height adjustment of the lid allows you to use all types of consumables
- Small footprint
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service