Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6137000014

Eppendorf BioSpectrometer® Fluorescence

AC/DC input 120 V, 50/60 Hz (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

feature

8.5 mm light path height
Light source absorption: Xenon flash lamp
detector type: CMOS photodiode array, 1024 pixel

manufacturer/tradename

Eppendorf® 6137000014 (US)

W × D × H

295 mm (11.6 in.) × 400 mm (15.7 in.) × 150 mm (6 in.)

size

12.5 mm × 12.5 mm , cuvette shaft

weight

5.4 kg

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf BioSpectrometer is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service