Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP6001011410

Eppendorf® Upright Freezer Rack

Holds 12 x boxes (4 in.), (4 x 3) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$190.00

$190.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.


Select a Size

Change View
1 EA
$190.00

About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

$190.00


Check Cart for Availability

Notify Me

Get notified when this item is ready to ship via email.

material

stainless steel

feature

(4 x 3) configuration
Holds 12 x boxes (4 in.)
max. box number per rack: 12 (4 x 3)
max. box size [mm]: 136 x 136
side access

manufacturer/tradename

Eppendorf® 6001011410 (Global)

technique(s)

cryopreservation: suitable

D × W × H

569 mm (22.4 in.) × 139 mm (5.5 in.) × 318 mm (12.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U360 (max. 9 racks), Innova U535 (max. 12 racks), Innova U725 and U725-G (max. 18 racks), CryoCube F740 series (3-compartment version; max. 18 racks)for ULT freezer: Innova U360 (max. 108 boxes), Innova U535 (max. 144 boxes), Innova U725 and U725-G (max. 216 boxes), CryoCube F740 series (3-compartment version; max. 216 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service