Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5942000741

Eppendorf® Centrifuge 5910R G, refrigerated

incl. S-4x400 rotor, round buckets and adapter for conical tubes, 5/15/50mL, AC/DC input 120 V AC, US 3-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

feature

CSA approved
refrigerated
to hold 16 50 mL conical tubes
to hold 28 15 mL conical tubes
to hold 4 400 mL round buckets
incl. S-4x400 rotor, round buckets and adapter for conical tubes, 5/15/50mL

manufacturer/tradename

Eppendorf® 5942000741

parameter

temp. range at -11-40 °C
13700 rpm
21194 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5910 R combines a high capacity of up to 4 x 750mL with extraordinary versatility. Its main swing-bucket rotor holds both conical tubes and plates – no need to change rotor buckets or adapters. This improves handling and saves time. It features a powerful state-of-the-art refrigeration system with advanced temperature management to keep your samples safe.

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 22,132 x g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service