Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5942000342

Eppendorf® Centrifuge 5910R Cell Culture package

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

120 V AC, US 3-pin plug

feature

CSA approved
refrigerated
to hold 36 50 mL conical tubes
to hold 68 15 mL conical tubes

manufacturer/tradename

5942000342
Eppendorf® 5942000342
Eppendorf®

parameter

temp. range at -11-40 °C
14000 rpm
22132 × g

technique(s)

centrifugation: suitable

General description

With its great versatility, the refrigerated Centrifuge 5910 R is setting the next benchmark for benchtop centrifuges. With a comprehensive portfolio of fixed-angle and swing-bucket rotors, this centrifuge was designed to accommodate a particularly broad spectrum of applications. Cell harvests in bottles of capacities up to 750 mL, large-scale DNA and RNA isolations as well as Ficoll® gradients for the purification of lymphocytes and monocytes are merely a few examples of the many areas of application. The new universal swing-bucket rotor with unique universal adapters facilitates even quicker loading. This system allows centrifugation of conical vessels up to 50 mL, plates, and 250 mL bottles for the first time without the need to change rotors, rotor buckets, or adapters.

Easy handling
  • Low access height for easy operation
  • Centrifuge 5910 R is designed with a particularly low access height in mind. This not only facilitates easy loading and unloading, it also enables everyone in the lab to easily reach the open centrifuge lid.

Soft-touch lid closure
here is no need to exert unnecessary high force when closing the centrifuge lid. The soft−touch lid allows closing the centrifuge with ease.

Advanced operating system and temperature management
  • Menu-driven, multi-lingual operation menu with large backlit display
  • FastTemp pro® function allows for automatic precooling based on pre-programmable time and date; combined with ECO shutoff function this reduces power consumption considerably
  • Dynamic compressor control technology for precise cooling performanceCentrifuge 5910 R
  • Swing-bucket rotor with extraordinary versatility

The large swing-bucket rotor S−4xUniversal allows both tubes and plates to be used at the same time by changing the adapter, not the rotor bucket.

Your benefits:
  • Time saving: No need to exchange buckets
  • Cost saving: No need for separate plate buckets
  • Space saving: No need to store different buckets

Additionally, three new innovative ‘universal adapters′ can spin a selection of tubes and plates:

  • Adapter 1: Eppendorf Tubes 5.0 mL, 15 mL conical, DWP
  • Adapter 2: 50 mL conical, MTP
  • Adapter 3: 50 mL conical, 250 mL, MTP

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
FastTemp pro is a registered trademark of Eppendorf AG
Ficoll is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service