Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5942000315

Eppendorf® Centrifuge 5910 R G

refrigerated, incl. S-4xuniversal rotor, universal buckets and adapter for 5/15/50 mL conical tubes and plates, AC/DC input 230 V, 50 - 60 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
refrigerated
to hold 36 50 mL conical tubes
to hold 68 15 mL conical tubes
incl. S-4xuniversal rotor, universal buckets and adapter for 5/15/50 mL conical tubes and plates

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 5942000315 (EU)

parameter

temp. range at -11-40 °C
14000 rpm
22132 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The refrigerated Centrifuge 5910 R combines high capacity and performance in a compact and ergonomic product design. It comes with a modern user interface and an advanced temperature management system.

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates
  • Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL
  • High centrifugation speed of up to 22,132 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock caps and lids allow fast and ergonomic lid locking
  • Centrifuge lid with soft-touch lid closure
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service