Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5427723005

Eppendorf® Adapter sleeve for 50 mL Centri- prep tubes

pack of 6 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82
Product EP5427723005 is not currently sold in your country. Contact Technical Service

feature

Holds 100 -125 mm tubes

packaging

pack of 6 ea

manufacturer/tradename

Eppendorf® 5427723005

technique(s)

centrifugation: suitable

compatibility

for use with Rotor F-35-6-30 (large rotor bore)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service