Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5409000010

Eppendorf® Centrifuge 5427 R G (cooled)

AC/DC input 230 V, 50 - 60 Hz

Synonym(s):

centrifuge laboratory, lab centrifuge, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
refrigerated

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 5409000010

parameter

temp. range at -10-40 °C
16220 rpm
25000 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

The refrigerated Centrifuge 5427 R was designed with high-throughput research applications in mind. With its aerosol-tight 48-place rotor it handles even the toughest challenges in a safe and reliable manner to provide you the efficiency boost you need. All aerosol-tight rotors are equipped with the Eppendorf QuickLock lids for easy rotor lid opening and closing. Choose the Centrifuge 5427 R if a 24-place microcentrifuge doesn′t meet your needs regarding tube capacity and if you don′t need the extra versatility our cross-over Centrifuge 5430 R can offer you.

Features and Benefits

  • Rotor capacity: 48 × 1.5/2.0 mL, 12 × 5.0 mL; Eppendorf QuickLock rotor allows for fast and ergonomic lid locking

Max. speed: 25,000 × g (16,220 rpm)
  • High capacity 48-place rotor significantly increases productivity to save you valuable time
  • Soft touch one-finger closure for ergonomic operation
  • Temperature range from -11 °C to 40 °C
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service