Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5404000660

Eppendorf® Centrifuge 5424 R G

refrigerated, AC/DC input 230 V, 50 - 60 Hz, knob version, without rotor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Product EP5404000660 is not currently sold in your country. Contact Technical Service

AC/DC input

230 V AC, UK plug

feature

CE compliant
knob version, without rotor
refrigerated

manufacturer/tradename

5404000660
Eppendorf® 5404000660
Eppendorf®

parameter

temp. range at -10-40 °C
15000 rpm
21130 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service