EP5404000610
Eppendorf® Centrifuge 5424 R G
refrigerated, AC/DC input 230 V, 50 - 60 Hz, knob version, without rotor
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161701
AC/DC input
230 V AC, Schuko plug
feature
CE compliant
knob version, without rotor
refrigerated
manufacturer/tradename
5404000610
Eppendorf® 5404000610
Eppendorf®
parameter
temp. range at -10-40 °C
15000 rpm
21130 × g
technique(s)
centrifugation: suitable
Looking for similar products? Visit Product Comparison Guide
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service