Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5404000265

Eppendorf® Centrifuge 5424 R G

refrigerated, AC/DC input 230 V, 50 - 60 Hz, foil keypad version, without rotor, AC/DC input, UK plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701

AC/DC input

230 V AC, UK plug

feature

CE compliant
to hold 24 1.5/2.0 mL tubes
foil keypad version, without rotor
refrigerated

manufacturer/tradename

5404000265
Eppendorf® 5404000265
Eppendorf®

parameter

temp. range at -10-40 °C
15000 rpm
21130 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service