Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP5353000030

Eppendorf® MixMate®

with 3 tube holders: PCR 96 0.5 mL, 1.5/2.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

AC/DC input

230 V, 50/60 Hz, UK plug

feature

CE compliant
CSA approved
with 3 tube holders: PCR 96 0.5 mL, 1.5/2.0 mL

manufacturer/tradename

Eppendorf® 5353000030 (GB)

parameter

3,000 rpm speed

technique(s)

PCR: suitable

W × D × H

17 cm × 23 cm × 13 cm

diam.

3 mm , mixing orbit

weight

4.2 kg

Looking for similar products? Visit Product Comparison Guide

General description

Straight mixing required? Mix your samples in seconds, fully and reliably. Whether in plates (96 or 384-wells) or reaction tubes, your samples will be optimally processed. With the integrated ergonomic vortex function, the MixMate is your perfect lab assistant. The innovative additional 2 second run timer allows vortexing your next sample without restarting.
Timelapse photography of controlled mixing with MixMate. The oustanding 2DMix? Control technology mixes liquids in a very controlled, circular movement. The lack of chaotic splashing enables mixing without lid wetting or cross contamination.

MixMate provides enough mixing power to handle the most challenging mixing tasks. Most samples are efficiently mixed within less than a minute independent of vessel geometry or sample properties.

Features and Benefits

High-speed mixer (3,000 rpm) for fast and efficient mixing of small volumes in all common vessel formats up to 2 mL
2DMix-Control technology (planar mixing orbit without vertical movement) for controlled mixing and reproducible results in seconds
Anti-spill technology for controlled mixing movements without lid wetting and cross-contamination
3 different tube holders (0.5 mL, 1.5/2.0 mL, PCR 96 plates) for high vessel flexibility
Integrated ergonomic vortex function for various vessel formats for distinct sample mixing
Minimal hand/arm vibration transfer during vortexing (certificate available) for ergonomic operation
5 soft keys with pre-defined standard mixing parameters for easy usage
Very stable - remains stationary even at maximum mixing speed
Whisper quiet operation to benefit the work environment

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
MixMate is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service