EP022628078
Eppendorf® Centrifuge 5810/5810R
5810, non-refrigerated, with rotor A-4-81 with adapters for 13/16 mm round-bottom tubes, keypad, AC/DC input 120 V, 50/60 Hz, US 3-pin plug (US)
Select a Size
$13,610.00
Select a Size
About This Item
$13,610.00
Recommended Products
feature
CSA approved
to hold 100 13 mm blood collection tubes
to hold 4 500 mL rectangular buckets
to hold 64 16 mm blood collection tubes
keypad
non-refrigerated
manufacturer/tradename
Eppendorf® 022628078 (NA)
parameter
20,913 × g max. RCF
200_14,000 rpm speed
technique(s)
centrifugation: suitable
W × H × D
54 cm × 61 cm × 35 cm
weight
68 kg
Looking for similar products? Visit Product Comparison Guide
General description
Designed to fit in every lab
Smallest 3 Liter centrifuge in the market
Low lid opening height for use under shelves
Quiet to benefit your work environment
Low access height for easy loading/unloading
Centrifuge lid with soft-touch lid closure
Features and Benefits
- Max. capacity: 4 × 750 mL/4 × 4 MTP
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
- Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
- Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
- High centrifugation speed of up to 20,913 × g (14,000 rpm)
- Aerosol-tight Eppendorf QuickLock® caps and lids for easy, one-hand operation
- Centrifuge lid with soft-touch lid closure
- Low access height of 29 cm for easy loading and unloading of samples
- Quiet operation to improve your work environment
- Compact footprint saves valuable bench space
- Automatic rotor recognition and imbalance detection for maximum operational safety
Additional features of refrigerated Centrifuge 5810 R
- Temperature range from -9 to 40 deg. C
- FastTemp function for fast pre-cooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and to extend compressor life
- Dynamic compressor control (DCC) technology for optimized cooling performance
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service