Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP022491954

Eppendorf® epT.I.P.S.®

Eppendorf Quality, volume × L 50-1000 μL × 71 mm, blue, pack of 960 ea (10 trays × 96 tips)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600

material

blue

sterility

non-sterile

feature

Eppendorf Quality

packaging

pack of 960 ea (10 trays × 96 tips)

manufacturer/tradename

Eppendorf® 022491954 (NA)

maximum volume

1 mL

volume × L

50-1000 μL × 71 mm

Looking for similar products? Visit Product Comparison Guide

General description

For epT.I.P.S. – the original Eppendorf "Totally Integrated Pipetting System" – the tips are optimally coordinated to Eppendorf pipettes and, of course, meet EN ISO 8655 requirements. This has resulted in minimal attachment and ejection forces with the highest level of tightness. epT.I.P.S. pipette tips can be used with pipettes from other manufacturers. Optimal wetting properties, high transparency and special, certified purity grades are the visible expression of our product and production philosophy.

Premium Quality is our Standard
Each of your valuable samples deserves the best treatment. See for yourself how Eppendorf pipette tips will save time and reduce costs.

With respect to material, fit, design and operating forces our pipette tips set new standards. The close environment of each sample should be adapted to its specific quality and purity needs. This can involve a specific purity level or the absence of certain substances, but also stability, reliability or geometry. The epT.I.P.S. pipette tips from Eppendorf are designed to cover all of the specific needs of your samples.

Our Eppendorf Totally Integrated Pipetting System - epT.I.P.S. pipette tips - have been developed to work in perfect combination with our pipettes. The results are reduced-force tip attachment and ejection with complete sealing. Additionally, the universal nose cone desighn allows the tips to be used with pipettes from other manufacturers.
In the Eppendorf owned production facilities in the north of Germany, we can maintain the highest standards in the selection and processing of plastic materials. Ideal wetting properties, high transparency and special certified purity levels are the visible expression of this production philosophy.
Every tip is manufactured to match specifically to its respective Eppendorf pipettes, thus ensuring the maximum prescision and reliability you have come to expect and to rely on.

Application

  • Pipetting liquids
  • Dispensing liquids
  • Mixing liquids
  • Filling plates and reaction vessels
  • Filling gels for electrophoresis
  • Phase extraction and removal of supernatants

Features and Benefits

  • The ergonomically optimized cone geometry provides the optimal pipette fit on the Eppendorf pipette

epT.I.P.S. pipette tips can be used universally, including pipette models from other manufacturers
  • Fine graduations make visual checks of the pipetting volume even easier
  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Fine retracted or extended tips simplify work with small volumes
  • Available in purity grades of: Eppendorf Quality, PCR clean, Eppendorf Biopur
  • Color-coded trays make volume identification and allocation of Eppendorf pipettes easier than ever

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service