Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030741048

Eppendorf® Microplate 96/F-PP

sterile (PCR clean), flat bottom clear wells, white border, pkg of 40 plates (4 bags x 10 plates), UV-VIS

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.35

material

flat bottom clear wells
polypropylene

sterility

sterile (PCR clean)

feature

UV-VIS
white border

packaging

pkg of 40 plates (4 bags x 10 plates)

manufacturer/tradename

Eppendorf® 0030741048 (Global)

technique(s)

PCR: suitable

size

96 wells

Looking for similar products? Visit Product Comparison Guide

General description

The Eppendorf Microplates bring an outstanding clarity to your laboratory! It has never been this easy to pipette, control and recover samples with a polypropylene microplate. The easy-to-read alphanumeric label of the OptiTrack® matrix on each plate makes it unbelievably easy to identify individual wells, speeds up the filling process and significantly reduces the risk of errors. The high transparency is "one-of-a-kind" and ensures that you can always quickly locate your samples. The Microplates are also available in Eppendorf LoBind material for maximum sample recovery when only limited amount of sample material is available.

Features and Benefits

  • Unmatched, transparent polypropylene (PP) for improved sample visibility
  • OptiTrack® Matrix: up to 30 % faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
  • RecoverMax® well design: Optimized well geometry for minimal remaining volume and excellent mixing properties
  • Raised well rims and smooth surface for reliable closing, even with heat sealing
  • Exceptional centrifugation stability up to 6,000 × g
  • Polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plastocizers or biocides – Materials which could have a negative effect on bioassays
  • Guaranteed functionality from -86 °C to 100 °C
  • Autoclavable (121 °C, 20 min)
  • Available with barcode.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service