Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030712013

Eppendorf® Cell Culture Flask T-175

polystyrene flask, working volume 30 mL, non-treated surface, sterile, with cap, plug-seal, case of 48 ea (12 bags × 4 flasks)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.13

material

canted neck
polystyrene flask
screw top plastic cap (plug-seal)

sterility

sterile

feature

DNase free
RNase free
endotoxin free
with cap plug-seal

packaging

case of 48 ea (12 bags × 4 flasks)

manufacturer/tradename

Eppendorf® 0030712013

W × D × H

230.0 cm × 122.0 mm × 48.0 mm

maximum volume

662.1 mL

surface area

179.5 cm2

working volume

30 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Flasks are the preferred vessel for long term cultivation or large-scale expansion of cells, providing the best protection against contamination. Unsurpassed protection of your cells from contaminants was one of the key requirements in developing the Eppendorf Cell Culture Flasks. A new, high efficiency air filter technology combines excellent protection with reliable gas exchange. In-line pressure testing for each flask guarantees leakage-free flasks for maximum workflow safety. The unique ConvexAccess shape of the neck facilitates the access to the growth area and makes cell seeding and media exchange much more convenient, safe, and reliable.

Cell accessibility
A unique ConvexAccess neck geometry significantly facilitates the access to the growth area and makes cell seeding and media exchange more convenient, safe and reliable.

Improved contamination protection
The new hydrophobic volume filter pad is more efficient than standard filter membranes

Corrugated cap
Anti–rolling cap with corrugation and clear position marks in plug–seal caps to prevent undesired full–closing

Features and Benefits

ConvexAcces geometry for facilitated access to growth area and easier and safe cell treatment

Optimized gas exchange and protection against contamination through high efficiency air filter technology

Defined arrested position on plug-seal caps to prevent undesired closing

Anti-rolling cap with corrugation facilitates cultivation steps when the cap needs to be set aside

100 % in-line control for leakage-free flasks and maximum safety

Direct surface identification on flask and cap

Sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free. Non-cytotoxic

Can be centrifuged with the suitable adapters; refer to the manufacturer′s instruction.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service