Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030509218

Eppendorf® Deepwell plates, 96 wells

def. Color (wells colorless), with barcode, capacity 1000 μL, sterile, pkg of 80 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
size:
96 wells
sterility:
sterile
Product EP0030509218 is not currently sold in your country. Contact Technical Service

sterility

sterile

packaging

pkg of 80 ea

manufacturer/tradename

Eppendorf® 0030509218

technique(s)

PCR: suitable

capacity

1000 μL

size

96 wells

Looking for similar products? Visit Product Comparison Guide

General description

  • Eppendorf® Deepwell plates, 96 wells with 1000 μL capacity are available as sterile and are used for sample preparation/storage applications.
  • They are manufactured from high-quality polypropylene which guarantees high resistance to chemicals, mechanical stress and temperature extremes.
  • OptiTrack®matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling.
  • RecoverMax® well design: Optimized well geometry for maximum sample recovery and excellent mixing properties.
  • Minimal remaining volume and high uniformity from well to well.
  • Raised well rims and smooth surface for reliable closing, even with heat sealing.
  • Easy and reliable stacking.
  • g-Safe® exceptional centrifugation stability up to 6,000 × g for faster
  • protocols and improved sample quality.
  • High-quality polypropylene guarantees high resistance to chemicals, mechanical stress and temperature extremes.
  • Manufactured without slip agents, plasticizers, and biocides-Materials which could have a negative effect on bioassays.
  • Autoclavable (121 °C, 20 min).

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
OptiTrack is a registered trademark of Eppendorf AG
RecoverMax is a registered trademark of Eppendorf AG
g-Safe is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service