EP0030076036
Eppendorf® epT.I.P.S.® G Set 384
tip capacity × L 0.5-100 μL × 53 mm, light yellow, case of 1,920 ea 5 trays x 384 tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
feature
RNase and DNase free: no
barrier: no
endotoxin free: no
filter: no
graduations: no
packaging
case of 1,920 ea 5 trays x 384 tips
manufacturer/tradename
Eppendorf® 0030076036
tip capacity × L
0.5-100 μL × 53 mm
color
light yellow
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
General description
<UL><LI>Designed for a cone distance of 4.5 mm</LI><LI>epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16 and 24-channel pipettes for utmost safety and reliability</LI><LI>Innovative SOFTattach technology allows for reliable tip fit and tightness</LI><LI>Fill a whole 384-well plate without loosening pipette tips</LI><LI>Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer</LI><LI>The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates</LI><LI>Tip attachment forces reduced by 40 % per cone compared to 8 and 12-channel pipettes</LI><LI>Tip ejection forces reduced by SOFTattach for ergonomic working conditions</LI><LI>Available as reload, and set</LI><LI>Available in purity grades: Eppendorf Quality and PCR clean</LI></UL>
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service