EP0030075110
Eppendorf® epT.I.P.S.® G Racks, Biopur®
size (0.5-2.5 mL), L (115 mm), red, pack of 240 ea (5 trays of 48 tips)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
volume:
0.5—2.5 mL
sterility:
sterile
feature:
DNase free
packaging:
pack of 240 ea (5 trays of 48 tips)
manufacturer/tradename:
Eppendorf® 0030075110
material
red (Tray)
sterility
sterile
feature
DNase free
packaging
pack of 240 ea (5 trays of 48 tips)
manufacturer/tradename
Eppendorf® 0030075110
L
(115 mm)
maximum volume
2.5 mL
size
(0.5-2.5 mL)
volume
0.5—2.5 mL
color
red
Looking for similar products? Visit Product Comparison Guide
Legal Information
Biopur is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service