Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

EP0030073118

Eppendorf® epT.I.P.S.® G Box, Eppendorf Quality

volume × L (50-1000 μL) (71 mm), blue, pack of 96 ea (Reusable box)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600

material

blue (Box)

sterility

non-sterile

packaging

pack of 96 ea (Reusable box)

manufacturer/tradename

Eppendorf® 0030073118

maximum volume

1000 μL

volume × L

(50-1000 μL) (71 mm)

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

  • Contamination-free transfer of trays to stable working box.
  • System optimized for use with multichannel pipettes.
  • Color-coded trays for simple identification of tips and pipette.
  • Tips can be attached to pipette from refill trays.
  • Boxes and trays are autoclavable at 121 °C for subsequent use.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service