EP0030073070
Eppendorf® epT.I.P.S.® G Box, Eppendorf Quality™
volume × L (2-200 μL) (53 mm), yellow, pack of 96 ea (Reusable box)
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
material
yellow (Box)
sterility
non-sterile
packaging
pack of 96 ea (Reusable box)
manufacturer/tradename
Eppendorf® 0030073070
maximum volume
200 μL
volume × L
(2-200 μL) (53 mm)
color
yellow
Looking for similar products? Visit Product Comparison Guide
General description
- Contamination-free transfer of trays to stable working box.
- System optimized for use with multichannel pipettes.
- Color-coded trays for simple identification of tips and pipette.
- Tips can be attached to pipette from refill trays.
- Boxes and trays are autoclavable at 121 °C for subsequent use.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service