Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

E0414

Sigma-Aldrich

Percoll® PLUS

pH 9.4 ± 0.5 (20 °C), suitable for cell culture

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352207
NACRES:
NA.75

sterility

aseptically filled

form

colloidal (Colloidal solution of silica particles coated with silane)
liquid (Suspension)
solution

technique(s)

cell culture | mammalian: suitable

impurities

≤2 EU/mL Endotoxin

pH

9.4 ± 0.5 (20 °C)

density

1.130 ± 0.005 g/mL at 25 °C (lit.)

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Percoll® PLUS is a silica-based colloidal medium for cell separation by density gradient centrifugation. The silica particles of the medium are covalently coated with silane, providing product stability and long shelf life. The silane coating also provides low osmolality and toxicity, as well as low viscosity. Percoll PLUS is aseptically filled and has low levels of endotoxins, making it well-suited for cell separation in clinical research applications.

Cell separation with the medium is performed under gentle conditions, facilitating the isolation of a variety of cells, subcellular particles, and viruses where preservation of viability and morphological integrity is important. The low toxicity of Percoll PLUS ensures that removal of the medium from separated cellular particles is not usually necessary.

After adjustment, Percoll PLUS forms iso-osmotic gradients within the density range of 1.0 to 1.3 g/ml. This density range is especially useful since most cells, subcellular particles, and viruses have a buoyant density of 1.0 to 1.2 g/ml in Percoll PLUS.

Application

Percoll PLUS can be used in density centrifugation applications for the isolation and purification of cells, subcellular particles, and viruses down to ~70S. The medium offers both high resolution and biological compatibility. The low intrinsic osmolality and viscosity are particularly useful when isolating organelles where maintenance of membrane integrity is important. Percoll PLUS can be used to produce preformed, continuous or discontinuous gradients. Under moderate centrifugal force, the colloidal particles that comprise Percoll PLUS sediment to form smooth, continuous density gradients. This property can be exploited in either fixed-angle or vertical rotors.

The medium is also suited to applications where high-speed centrifugation is required. In this case, the sample can be premixed with the medium and subsequently separated on the continuous gradient formed in situ. Thus, gradient
formation and sample separation can be achieved in one step.

All experiments described in the literature using Percoll® can also be performed with Percoll PLUS.
Percoll® PLUS has been used for demyelination of brain homogenate.[1]
Percoll® PLUS has been used:
  • for the demyelination of brain homogenate[1]
  • for flow cytometry[2]
  • to isolate peripheral-blood neutrophils[3]

Used to produce preformed, continuous, or discontinuous gradients in density centrifugation applications for the isolation and purification of cells, subcellular particles, and viruses down to ~70S.

Features and Benefits

Percoll® PLUS offers:
  • Low endotoxin levels (max. 2 EU/ml)
  • Absence of toxicity for cells and very low chemical reactivity
  • Low osmolality: Percoll PLUS can easily be adjusted with physiological saline, other balanced salt solutions, or cell culture media, to give gradients that are iso-osmotic throughout
  • Low viscosity resulting in rapid formation of gradients and particle separation at low centrifugal forces

Legal Information

Percoll is a registered trademark of Cytiva

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Massive parallel analysis of single cells in an integrated microfluidic platform
Jimenez-Valdes RJ, et al.
Analytical Chemistry, 89(10), 5210-5220 (2017)
Anti-inflammatory cellular targets on neutrophils elucidated using a novel cell migration model and confocal microscopy: a clinical supplementation study
Smith T, et al.
Journal of Inflammation, 15(1), 2-2 (2018)
Glial and tissue-specific regulation of Kynurenine Pathway dioxygenases by acute stress of mice.
Dostal CR et al.
Neurobiology of stress, 7, 1-15 (2017)
Rocio J Jimenez-Valdes et al.
Analytical chemistry, 89(10), 5210-5220 (2017-04-14)
New tools that facilitate the study of cell-to-cell variability could help uncover novel cellular regulation mechanisms. We present an integrated microfluidic platform to analyze a large number of single cells in parallel. To isolate and analyze thousands of individual cells
Gregor Ebert et al.
Cell reports, 30(13), 4343-4354 (2020-04-03)
Plasmodium sporozoites infect the liver and develop into exoerythrocytic merozoites that initiate blood-stage disease. The hepatocyte molecular pathways that permit or abrogate parasite replication and merozoite formation have not been thoroughly explored, and a deeper understanding may identify therapeutic strategies

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service