Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

D8554

Nunclon® cell culture dishes

diam. × H 150 mm × 20 mm

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, petri dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

polystyrene dishes with lids
round

sterility

sterile; γ-irradiated

feature

lid vented

packaging

case of 80

manufacturer/tradename

Nunc

diam. × H

150 mm × 20 mm

surface area

145 cm^2

Looking for similar products? Visit Product Comparison Guide

General description

  • Large range available, treated for cell culture but with many other uses
  • Optically clear and very flat for use in microscope
  • Non-toxic
  • Certified surface treatment for optimal cell attachment and growth

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service