D0572
Dulbecco′s Modified Eagle′s Medium - high glucose
AQmedia™, With 4500 mg/L glucose, 25mM HEPES, sodium bicarbonate and L-Ala-L-Gln, HEPES modification, liquid, sterile-filtered, suitable for cell culture
Synonym(s):
DME, DMEM
About This Item
Recommended Products
sterility
sterile-filtered
product line
AQmedia™
form
liquid
technique(s)
cell culture | mammalian: suitable
impurities
Endotoxin tested
components
NaHCO3: 3.7 g/L
glucose: 4.5 g/L (Dextro)
L-glutamine: 0.584 g/L
phenol red: 0.0159 g/L
HEPES: 5.958 g/L
shipped in
ambient
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Legal Information
also commonly purchased with this product
related product
Storage Class
12 - Non Combustible Liquids
wgk_germany
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service