Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS6767

Corning® LSE mini microcentrifuges

8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included, 230V, UK plug, 1/cs

Synonym(s):

centrifuges, microcentrifuges, microfuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Product CLS6767 is not currently sold in your country. Contact Technical Service

AC/DC input

230 V AC, UK plug

description

8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes, and adapters are included for 0.5/0.4 mL and 0.2 mL tubes. Also included is a 4-place rotor for PCR strip tubes.

feature

CE compliant
to hold 4 PCR strip tubes
to hold 8 1.5/2.0 mL microcentrifuge tubes

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6767

parameter

2000 × g speed
2000 × g
6000 rpm speed
6000 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Corning′s LSE Mini Microcentrifuge is a personal benchtop instrument designed for quick spin downs of micro-samples. Operation is simple and convenient; after loading sample tubes, close the lid and the rotor accelerates quickly to 6000 rpm (2000 x g). This speed range is ideal for bringing small droplets to the bottom of the tubes, for micro-filtrations, or basic separations. Press the lid release button and rotor comes to a stop.

  • Includes an 8-place rotor that will accept standard 1.5 mL to 2.0 mL microcentrifuge tubes
  • Includes adapters for 0.5/0.4 mL and 0.2 mL tubes
  • 4-place rotor for PCR strip tubes included
  • Compact, lightweight and easy-to-use
  • Close the lid to start, press the lid release button to stop
  • 8 x 1.5/2.0 mL rotor and 4-place strip tube rotors included
  • Fixed speed of 6000 rpm generates 2000 x g

Legal Information

Corning is a registered trademark of Corning, Inc.
LSE is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service