Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS440824

Corning® MP4I Stirrer

Four Position, capacity 1 L, AC/DC input 120 V AC

Synonym(s):

Corning stirrer accessory

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$1,650.00

$1,650.00


Available to ship onApril 30, 2025Details



Select a Size

Change View
1 EA
$1,650.00

About This Item

UNSPSC Code:
41103800

$1,650.00


Available to ship onApril 30, 2025Details


material

platform (glass filled resin)

feature

Four Position

measuring range

350-2000 rpm

capacity

1 L

vessel diam.

≤130 mm

weight

3.1 kg

General description

This Corning four position stirrer has integral controls that can accommodate up to four one-liter vessels. It operates on 120V/60Hz

Features and Benefits

  • Compact design saves valuable bench space
  • Offers powerful stirring from 350 to 2000 rpm.
  • Rugged lightweight glass filled resin case

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service