CLS440811
Corning® SS2I Stirrer
Single Position, Slow Speed, capacity 2 L, AC/DC input 120 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
material
platform (glass filled resin)
feature
Single Position, Slow Speed
measuring range
10-150 rpm
capacity
2 L
vessel diam.
≤150 mm
weight
0.9 kg
Looking for similar products? Visit Product Comparison Guide
General description
This Corning slow-speed stirrer has one position with integral controls that can accommodate up to a two-liter vessel. It is designed to be use with Corning glass and plastic spinner flasks to provide optimum stirring speeds for both good mixing and high cell viability. It operates on 120V/60Hz. A compact design saves valuable bench space and offers powerful stirring from 10 to 150 rpm. Yet its economical features (just one stirring position) make it an ideal alternative to more expensive multiple position units. -Rugged lightweight glass filled resin case has a low profile design. -IP 65 rated. -Can be used in a maximum 80 percent relative humidity environment.
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service