Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

CLS431526

Corning® 50 mL centrifuge tubes

easy ID colour strip green, polypropylene, conical bottom (with plug seal cap), rack packed, sterile, pkg of 25 universal rack, case of 300

Synonym(s):

431526, corning centrifuge tubes, easy id

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703

material

clear
conical bottom (with plug seal cap)
polypropylene

sterility

sterile
sterile

feature

RCF 15500 × g max
disposable
graduations 5 ‑ 50 mL graduation interval: 2.5 mL
self-standing: no

packaging

pkg of 25 universal rack
case of 300

manufacturer/tradename

Corning 431526

parameter

15500 × g max. RCF

O.D. × L

29.1 mm × 114.4 mm

cap diam.

35.2 mm , approx.

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Color strips allow researchers to easily identify the samples contained in their tubes and forgo using color-colored stickers, caps, or plugs.
Corning® disposable 50 mL centrifuge tubes are available as either clear polyethylene terephthalate (PET) tubes with a traditional plug seal cap or polypropylene tubes with either plug seal caps or the new CentriStar caps.

The CentriStar cap has a easy-on/easy-off top and offers advanced ergonomics with its wider knurls and roll-over edge design. All tubes come in a variety of packaging options.

  • Sterile, certified nonpyrogenic and DNase-/RNase-free
  • Black printed graduations and a large white marking spot

Legal Information

CentriStar is a trademark of Corning, Inc.
Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service