CLS430289
Corning® cryogenic vial, external thread with plug seal cap
2 mL external threaded polypropylene cryogenic vial w/ round bottom and plug seal cap, 500/cs
Synonym(s):
cryogenic tubes, cryogenic vials
About This Item
Recommended Products
material
natural polypropylene vial
orange polypropylene cap
sterility
sterile; γ-irradiated (certified nonpyrogenic)
feature
self-standing: no
round bottom
silicone washer: no
packaging
pack of 50
case of 500
manufacturer/tradename
Corning 430289
capacity
2.0 mL
General description
- 2 mL capacity with round bottom
- Manufactured from polypropylene to withstand temperatures to -196°C
- Plug seal cap for a secure seal
- Sterilized by gamma radiation and certified nonpyrogenic
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service