Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4103

Corning® Costar® Shorty Stripette® serological pipettes, individually paper/plastic wrapped

capacity 10 mL

Synonym(s):

pipets, pipettes, serological pipets, serological pipettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

polystyrene

sterility

sterile

feature

DNase free
RNase free
disposable
graduations± 0.2 mL
subdivision

packaging

case of 100
pack of 100

manufacturer/tradename

Corning 4103

measuring range

accuracy: 0.2 mL

L

220 mm

capacity

10 mL

tip I.D.

2.9 mm

color

orange color-coded stripe

Looking for similar products? Visit Product Comparison Guide

General description

Corning Costar Shorty Stripette serological pipettes are shorter than standard-sized serological pipets enabling more freedom of movement when used under the hood or in other confined spaces for cell culture and/or tissue culture. Their sleek, ergonomic, one-piece design reduces the possibility of particulates resulting from the welding together of multiple pieces. These serogical pipettes are also more environmentally friendly than the standard serological pipet as they use less plastic and packaging.

  • Paper/plastic wrap allows easy opening by either pop-through or peel-apart techniques and full view of the product.
  • Color-coding on paper for easy size identification.
  • Unique magnifying stripe for easier meniscus viewing.
  • Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
  • Accuracy within ± 2% at full volume

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.
Stripette is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service