CLS4102
Corning® Costar® Shorty Stripette® serological pipettes, individually paper/plastic wrapped
capacity 5 mL
Synonym(s):
pipets, pipettes, serological pipets, serological pipettes
About This Item
Recommended Products
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.1 mL
subdivision
packaging
case of 200
pack of 200
manufacturer/tradename
Corning 4102
measuring range
accuracy: 0.1 mL
L
220 mm
capacity
5 mL
tip I.D.
2 mm
color
blue color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
- Paper/plastic wrap allows easy opening by either pop-through or peel-apart techniques and full view of the product.
- Color-coding on paper for easy size identification.
- Unique magnifying stripe for easier meniscus viewing.
- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service