Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS4090

Corning® Stripettor Plus pipetting controller

AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

acrylonitrile-butadiene-styrene (ABS)

manufacturer/tradename

Corning 4090

volume

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

The new Stripettor Plus is comfortable, lightweight, and designed for use with most brands of serological pipets. Speed range is adjustable via a control wheel on the back of the instrument, and aspirating and dispensing can be finely controlled by the pressure-sensitive buttons. A wall hanger, charging stand, batteries and 3 x 0.2 μm filters are included.

  • Compatible with pipets from 1 mL to 100 mL
  • Fast aspiration and dispensing speed at highest setting: 25 mL in 2.5 seconds

Legal Information

Corning is a registered trademark of Corning, Inc.
Stripettor is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service