CLS3876
Corning® Synthemax®-T surface multiwell plates
6 wells, sterile
Synonym(s):
tissue culture plates
About This Item
polystyrene
round wells
material
clear wells
polystyrene
round wells
sterility
sterile
feature
lid
packaging
pack of 2 ea
manufacturer/tradename
Corning 3876
size
6 wells
well surface area
9.5 cm2
well volume
16.8 mL
well working volume
1.9-2.9 μL
16.8 mL
color
clear
suitability
suitable for (the differentiation of stem cells into specialized cell types)
Looking for similar products? Visit Product Comparison Guide
General description
The Corning Synthemax Surface is a unique synthetic surface coated onto multiple well plates that mimics the natural cell environment. This surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types.
- Unique synthetic surface mimics natural cell environment
- Supports expansion of undifferentiated stem cells
- 6 well format uniformly coated
- Recommended working volume 1.9 mL to 2.9 mL
- Nonreversible lids with condensation rings to reduce contamination
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service