Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

CLS3785

Corning® CrystalEX 96 well protein crystallization plates

hydrophillic surface, flat clear cyclic olefin copolymer (COC), non-sterile, lid: no, case of 50

Synonym(s):

96 well protein crystallization plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15
material:
clear plate
cyclic olefin copolymer (COC)
flat clear cyclic olefin copolymer (COC)
round bottom wells clear
size:
96 wells

material

clear plate
cyclic olefin copolymer (COC)
flat clear cyclic olefin copolymer (COC)
round bottom wells clear

sterility

non-sterile
non-sterile

feature

lid: no
lid: no
skirt
plate format: 96 wells
protein wells: 1/reservoir well

packaging

pack of 25
case of 50

manufacturer/tradename

Corning 3785

reservoir volume

210 μL

size

96 wells

well volume

10 μL , protein well volume

well working volume

25-150 μL

color

clear

suitability

suitable for (sitting-drop vapor diffusion high throughput protein crystallization)

binding type

hydrophillic surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Designed for sitting-drop vapor diffusion high throughput protein crystallization
  • Features 96 reservoir wells and 96 corresponding protein wells
  • Total well volume for the reservoir well is 210 μL; for the protein well is 7 μL
  • Working volume for the reservoir well is 25 to 150 μL
  • Flat bottom (1.5mm diameter) protein wells provide better crystal viewing for automated imaging systems
  • Well surfaces are treated to be hydrophilic for improved microdrop mixing
  • Compatible with 8 and 12 channel manual pipettors, automated liquid handling work stations and imaging systems
  • Novel merged well design provides efficient vapor space for protein crystallization
  • Manufactured from an advanced polymer with high resistance to commonly used solvents, including acetone, acetic acid, butanone, ethanol, isopropanol, methanol, DMSO, nitric acid (65%), sulfuric acid (40%), hydrochloric acid (36%), and ammonia solution (33%)
  • Low background polarization and high optical clarity allows protein crystals to be easily viewed under polarized light with minimal background interference
  • Low water absorption of the polymer prevents loss of protein drop volume

Legal Information

Corning is a registered trademark of Corning, Inc.
CrystalEX is a trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service