Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

CLS3495

Corning® Transwell®-COL collagen-coated membrane inserts

6.5 mm Transwell -COL collagen-coated 0.4 μm pore PTFE membrane insert, 24 well, sterile, 24/cs

Synonym(s):

collagen cell, transwell corning, transwells corning

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

material

PTFE membrane (Collagen Coated PTFE)
clear polystyrene plate
flat bottom wells clear
round wells

sterility

sterile

feature

lid
plate format: 24 well

packaging

pack of 1
case of 24

manufacturer/tradename

Corning 3495

insert working volume

0.1 mL

membrane diam.

6.5 mm

membrane thickness

50 μm

size

24 wells

surface area

0.3 cm2
0.33 cm2 , cell growth area

well working volume

0.6 mL

color

clear

pore size

0.4 μm

Looking for similar products? Visit Product Comparison Guide

General description

  • Transparent collagen treated 0.4μm pore PTFE membrane
  • Promotes cell attachment and spreading
  • Equimolar mixture of types I and III collagen
  • Individually packaged
  • Includes two 24 well plates
  • Supplied sterile
Corning® Transwell®-COL Collagen-Coated Membrane Inserts

Transwell-COL has a transparent, collagen-treated PTFE membrane that promotes cell attachment and spreading, and allows cells to be visualised during culture. The membrane has an equimolar mixture types I and III. Transwell-COL units are individually blister packed. Cluster plates are included.

Legal Information

Corning is a registered trademark of Corning, Inc.
Transwell is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service